Washer Assortments, 10-9X4 SQR R, PK1000, Wood, Black Oxide Finish

  • Mfr # 1064DQRWDB

  • Zoro # G8551218


product price:  $306.99
/pk 1000, $0.31/ea
Free Shipping & Returns

Key Features

Material
Wood
Finish
Black Oxide
Drive Type
Square Drive
Head Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1064DQRWDB
Zoro #
G8551218
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Washer Assortments,10-9X4 SQR R,PK1000
Material
Wood
Finish
Black Oxide
Drive Type
Square Drive
Head Type
Round

Description

10-9X4 Square Drive Round Washer Head Deep Thread Wood Screw 2/3 Thread Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.