
Washer Assortments, 10-9X5/8 SQR, PK5000, Wood, Black Oxide Finish
Mfr # 1010DQRWDB
Zoro # G8551245
product price:Â $366.99
/pk 5000, $0.07/ea
Free Shipping & Returns
Key Features
Material
Wood
Finish
Black Oxide
Head Type
Round
Drive Type
Square Drive
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010DQRWDB
Zoro #
G8551245
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Washer Assortments,10-9X5/8 SQR,PK5000
Material
Wood
Finish
Black Oxide
Head Type
Round
Drive Type
Square Drive
Thread Style
Fully Threaded
Description
10-9X5/8 Square Drive Round Washer Head Deep Thread Wood Screw Full Thread Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.