Washer Assortments, 8-11X1 6 LOB, PK3000, Wood, Black Oxide Finish

  • Mfr # 0816DTRW17DB

  • Zoro # G8552584


product price:  $261.99
/pk 3000, $0.09/ea
Free Shipping & Returns

Key Features

Material
Wood
Finish
Black Oxide
Head Type
Round
Thread Style
Fully Threaded
Drive Type
6 Lobe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0816DTRW17DB
Zoro #
G8552584
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Washer Assortments,8-11X1 6 LOB,PK3000
Material
Wood
Finish
Black Oxide
Head Type
Round
Thread Style
Fully Threaded
Drive Type
6 Lobe

Description

8-11X1 6 Lobe Round Washer Head Deep Thread Wood Screw Type 17 Full Thread Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.