
Washer Assortments, 8-11X1 PHIL, PK5000, Wood, Zinc Plated Finish
Mfr # 0816DPRWD
Zoro # G8548969
product price:Â $280.99
/pk 5000, $0.06/ea
Free Shipping & Returns
Key Features
Material
Wood
Finish
Zinc Plated
Thread Style
Fully Threaded
Head Type
Round
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0816DPRWD
Zoro #
G8548969
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Washer Assortments,8-11X1 PHIL,PK5000
Material
Wood
Finish
Zinc Plated
Thread Style
Fully Threaded
Head Type
Round
Drive Type
Phillips
Description
Washer Assortments,8-11X1 PHIL,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.