Washer Assortments, 8-32X1/2 SLO, PK5000, 410 Stainless Steel, Plain Finish

  • Mfr # 0808FSW410

  • Zoro # G9100885


product price: $764.99
/pk 5000, $0.15/ea
Free Shipping & Returns

Key Features

Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Head Type
Indented Hex Washer
Drive Type
Slotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0808FSW410
Zoro #
G9100885
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Washer Assortments,8-32X1/2 SLO,PK5000
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Head Type
Indented Hex Washer
Drive Type
Slotted

Description

8-32X1/2 Slotted Indented Hex Washer Thread Cut Screw Type F Full Thread 410 Stainless St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.