Washer Assortments, 8X1 1/2 SQR, PK2500, Wood, Zinc Plated Finish
- Mfr # 0824DQRWD
- Zoro # G9092266
product price:Â
$
107.99
/pk of 2500, $0.04/ea
Free Shipping & Returns
Key Features
Material
Wood
Finish
Zinc Plated
Head Type
Round
Drive Type
Square Drive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0824DQRWD
- Zoro #
- G9092266
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Washer Assortments,8X1 1/2 SQR,PK2500
- Material
- Wood
- Finish
- Zinc Plated
- Head Type
- Round
- Drive Type
- Square Drive
Description
8X1 1/2 Square Drive Round Washer Head Deep Thread Wood Screw 2/3 Thread Zinc Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.