Shop ZORO SELECT
See all product information
Create Account
Washer Assortments, 8X1 1/4 SQ R, PK3000, Wood, Black Finish
- Mfr # 0820DQRW17DB
- Zoro # G8551157
product price:Â
$
295.99
/pk of 3000, $0.10/ea
Free Shipping & Returns
Key Features
Material
Wood
Finish
Black
Thread Type
Deep
Head Type
Round
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0820DQRW17DB
- Zoro #
- G8551157
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Washer Assortments,8X1 1/4 SQ R,PK3000
- Material
- Wood
- Finish
- Black
- Thread Type
- Deep
- Head Type
- Round
- Color
- Black
- Drive Type
- Square Drive
Description
8X1 1/4 Square Drive Round Washer Head Deep Thread Type 17 Wood Screw 2/3 Thrd Black Ox
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.