Washer Assortments, 8X1/2 SQR RN, PK8000, Wood, Black Oxide Finish

  • Mfr # 0808DQRWDB

  • Zoro # G9092029


product price:  $186.99
/pk 8000, $0.02/ea
Free Shipping & Returns

Key Features

Material
Wood
Finish
Black Oxide
Head Type
Round
Drive Type
Square Drive
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0808DQRWDB
Zoro #
G9092029
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Washer Assortments,8X1/2 SQR RN,PK8000
Material
Wood
Finish
Black Oxide
Head Type
Round
Drive Type
Square Drive
Thread Style
Fully Threaded

Description

8X1/2 Square Drive Round Washer Head Deep Thread Wood Screw Full Thread Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.