
Washer Assortments, M3-0.5x10 D7, PK5000, Stainless Steel, Plain Finish
Mfr # M310SPP188
Zoro # G9717427
product price: $766.99
/pk 5000, $0.15/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Head Type
Pan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M310SPP188
Zoro #
G9717427
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Washer Assortments,M3-0.5x10 D7,PK5000
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Head Type
Pan
Description
M3-0.5X10 Metric Din7985A Phil Pan Sem type H Din127B Split Lockwash FulTrd 18-8 Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.