
Washer Assortments, M4-0.7x16 D7, PK3500, Stainless Steel, Plain Finish
Mfr # M416SPP188
Zoro # G9717323
product price: $571.99
/pk 3500, $0.16/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Plain
Head Type
Pan
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M416SPP188
Zoro #
G9717323
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Washer Assortments,M4-0.7x16 D7,PK3500
Material
Stainless Steel
Finish
Plain
Head Type
Pan
System of Measurement
Metric
Description
M4-0.7X16 Metric Din7985A Phil Pan Sem type H Din127B Split Lockwash FulTrd 18-8 Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.