
Washer Assortments, M8-1.25x16 D6, PK500, Stainless Steel, Plain Finish
Mfr # M816D6921SA2
Zoro # G9717664
product price: $228.99
/pk 500, $0.46/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Plain
Head Type
Screw
System of Measurement
Metric
Drive Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M816D6921SA2
Zoro #
G9717664
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Washer Assortments,M8-1.25x16 D6,PK500
Material
Stainless Steel
Finish
Plain
Head Type
Screw
System of Measurement
Metric
Drive Type
Hex
Description
Washer Assortments,M8-1.25x16 D6,Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.