Washer, Clear Drain, Slip Connection, PK100
Mfr # 36215
Zoro # G4860727
product price: $7.15
/pk 100, $0.07/eaKey Features
Pipe Dia. - Drains
1-1/2"
Material of Construction - Drains
PVC
Color - Drains
Clear
Connection - Drains
Slip
Material of Construction
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36215
Zoro #
G4860727
UPC #
-
Country of Origin
China
Dimensions
Pipe Dia. - Drains
1-1/2"
Size
1-1/2"
Fits Pipe Size
1 1/2 in
Details
Item
Slip Joint Washer
Material of Construction - Drains
PVC
Color - Drains
Clear
Connection - Drains
Slip
Material of Construction
Polyethylene
For Use With
Wall Drain
Color
Clear
Connection Type
Slip
Material
Plastic
Product Type
Washer
Description
Washer, Product Type Washer, Fits Pipe Size 1 1/2 in, Connection Type Slip, Color Clear, Material Plastic, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.