
Washer Washer Assortments, M3-0.5x10 IS, PK2500, Stainless Steel, Plain Finish
Mfr # MI310IPPA2
Zoro # G2581772
product price: $343.99
/pk 2500, $0.14/ea
Free Shipping & Returns
Key Features
Type
Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Head Type
Pan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MI310IPPA2
Zoro #
G2581772
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Washer Assortments,M3-0.5x10 IS,PK2500
Type
Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Head Type
Pan
Description
Washer Assortments,M3-0.5x10 IS,Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.