Washer Washer Assortments, M3-0.5x16 IS, PK2500, 18-8 Stainless Steel, Plain Finish

  • Mfr # MI316SPPA2

  • Zoro # G2583093


product price: $160.99
/pk 2500, $0.06/ea
Free Shipping & Returns

Key Features

Type
Washer
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Pan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MI316SPPA2
Zoro #
G2583093
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Washer Assortments,M3-0.5x16 IS,PK2500
Type
Washer
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Pan

Description

Washer Assortments,M3-0.5x16 IS,Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.