Washer Washer Assortments, M3x16 ISO704, PK4000, Zinc Plated Finish
- Mfr # MI316EPP
- Zoro # G2577344
product price:Â
$
229.99
/pk of 4000, $0.06/ea
Free Shipping & Returns
Key Features
Type
Washer
Finish
Zinc Plated
Drive Type
Phillips
System of Measurement
Metric
Head Type
Pan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MI316EPP
- Zoro #
- G2577344
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Washer Assortments,M3x16 ISO704,PK4000
- Type
- Washer
- Finish
- Zinc Plated
- Drive Type
- Phillips
- System of Measurement
- Metric
- Head Type
- Pan
Description
Washer Assortments,M3x16 ISO704,Package Quantity 4000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.