Washer Washer Assortments, M4-0.7x12 IS, PK1500, Stainless Steel, Plain Finish

  • Mfr # MI412EPP188

  • Zoro # G9719116


product price:  $229.99
/pk 1500, $0.15/ea
Free Shipping & Returns

Key Features

Type
Washer
Material
Stainless Steel
Finish
Plain
Head Type
Pan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MI412EPP188
Zoro #
G9719116
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Washer Assortments,M4-0.7x12 IS,PK1500
Type
Washer
Material
Stainless Steel
Finish
Plain
Head Type
Pan

Description

M4-0.7X12 ISO7045 Phil Pan 410SS External Tooth Washer Sems Full Thred 18 8Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.