
Washer Washer Assortments, M4-0.7x25 IS, PK1250, Stainless Steel, Plain Finish
Mfr # MI425IPPA2
Zoro # G9719195
product price: $423.99
/pk 1250, $0.34/ea
Free Shipping & Returns
Key Features
Type
Washer
Material
Stainless Steel
Finish
Plain
Head Type
Pan
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MI425IPPA2
Zoro #
G9719195
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Washer Assortments,M4-0.7x25 IS,PK1250
Type
Washer
Material
Stainless Steel
Finish
Plain
Head Type
Pan
System of Measurement
Metric
Description
Washer Assortments,M4-0.7x25 IS,Package Quantity 1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.