
Washer Washer Assortments, M5-0.8x12 IS, PK1000, Stainless Steel, Plain Finish
Mfr # MI512IPPA2
Zoro # G9719274
product price: $365.99
/pk 1000, $0.37/ea
Free Shipping & Returns
Key Features
Type
Washer
Material
Stainless Steel
Finish
Plain
Head Type
Pan
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MI512IPPA2
Zoro #
G9719274
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Washer Assortments,M5-0.8x12 IS,PK1000
Type
Washer
Material
Stainless Steel
Finish
Plain
Head Type
Pan
System of Measurement
Metric
Description
M5-0.8X12 ISO7045 Metric Phil Pan 410SS Internal Washer Sems MS Ful Thd A2 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.