Washer Washer Assortments, M5-0.8x20 IS, PK1000, 18-8 Stainless Steel, Plain Finish

  • Mfr # MI520SPPA2

  • Zoro # G9719773


product price: $153.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Type
Washer
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Pan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI520SPPA2
Zoro #
G9719773
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Washer Assortments,M5-0.8x20 IS,PK1000
Type
Washer
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Pan

Description

M5-0.8X20 ISO 7045 Phil Pan 304SS Split Washer Sems Machine Screw Full Thread A2 Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.