Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waste Nut, 1/2 In.

  • Mfr # 783YA5

  • Zoro # G905968242


product price: $4.89
/ea

Key Features

Specific Fitting Shape
Waste Nut
Fitting Connection Type
Female NPT
Standards
ASTM A197
Bolt Hole Center to Center
55 mm
Fitting Side A Pipe Threading
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783YA5
Zoro #
G905968242
UPC #
-
Country of Origin
China

Dimensions

Flange Thickness
5 mm
Nominal Pipe Size
1/2 in
Flange Length
3 1/8 in
Thread Size
1/2-14
Bolt Hole Diameter
11.5 mm

Details

Item
Waste Nut
Specific Fitting Shape
Waste Nut
Fitting Connection Type
Female NPT
Standards
ASTM A197
Bolt Hole Center to Center
55 mm
Fitting Side A Pipe Threading
14
Class
Class 150
For Pipe Schedule
40
Material Grade
ASTM A197
Low Lead Compliance Level
Not Compliant
Temp. Range
-20 Degrees to 350 Degrees F
Color
Black
Application
Air, Natural Gas, Non-Potable Water, Steam
Pipe Fitting Material
Malleable Iron
Number of Bolt Holes
2

Description

Waste Nut, 1/2 in Nominal Pipe Size, Class Class 150, Malleable Iron, ASTM A197, Female NPT, 14, 1/2-14, For Pipe Schedule 40, -20 Degrees to 350 Degrees F, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.