Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Connector, FIP Inlet, 1" O.D., 24" L

  • Mfr # 48252

  • Zoro # G2553019


product price: $11.99
/ea

Key Features

Hose Configuration
Coupled Assembly
Hose Inside Dia.
5/8 in
Hose Length
24 in
Hose Tube Material
PVC
Hose Cover Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48252
Zoro #
G2553019
UPC #
091712482529
Country of Origin
China

Dimensions

Hose Inside Dia.
5/8 in
Hose Length
24 in
Water Connector Inlet Size (In)
3/4
Inlet Size (In.)
3/4
Length (In.)
24
Water Connector Outlet Size (In)
3/4
Outside Dia. (In.)
1
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in

Details

Hose Configuration
Coupled Assembly
Hose Tube Material
PVC
Hose Cover Material
304 Stainless Steel
Max. Working Pressure @ 70 F
200 psi
Temp. Range
40 Degrees to 220 Degrees F
Standards
cUPC
Water Connector Outlet Type
FIP
Nut Material
Brass
Water Connector Inlet Type
FIP
Inlet Type
FIP
Max. Working Pressure (PSI)
125
Features
Non-Toxic PVC Core, Multi-Filament Braided Nylon Reinforcement, Stainless Steel Braided Exterior, Flexible, Resists Corrosion, Easy to Install
Operating Temp. (F)
15 Degrees to 158 Degrees
Item
Water Connector
Outlet (In.)
3/4
Finish
Stainless Steel
Compliance
cUPC
Material of Construction
stainless steel
Application
Water Heater
Outlet Type
FIP
Inner Core
PVC
For Use With
Water Heater
Hose Fitting B Material
Brass
Hose Fitting A Material
Brass
Hose Fitting B Type
FIP
Hose Fitting A Type
FIP
Hose Fittings
Brass 3/4 in FIP x Brass 3/4 in FIP
For Media Type
Water
Compatible Chemicals
Fresh Water

Description

Water Connector, Hose Inside Dia. 5/8 in, Hose Length 24 in, Hose Tube Material PVC, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 200 psi, Temp. Range 40 Degrees to 220 Degrees F, Standards cUPC, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FIP, Hose Fitting B Type FIP, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Coupled Assembly, For Use With Water Heater, Application Water Heater

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.