Zoro Homepage

Water Connector, FIP Inlet, 125 psi, 15" L

  • Mfr # 437015

  • Zoro # G2552790


product price: $9.35
/ea

Key Features

Hose Configuration
Coupled Assembly
Hose Inside Dia.
5/8 in
Hose Length
15 in
Hose Tube Material
304 Stainless Steel
Hose Cover Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437015
Zoro #
G2552790
UPC #
091712378679
Country of Origin
China

Dimensions

Hose Inside Dia.
5/8 in
Hose Length
15 in
Inlet Size (In.)
3/4
Outside Dia. (In.)
1
Length (In.)
15
Water Connector Outlet Size (In)
3/4
Water Connector Inlet Size (In)
3/4
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in

Details

Hose Configuration
Coupled Assembly
Hose Tube Material
304 Stainless Steel
Hose Cover Material
304 Stainless Steel
Max. Working Pressure @ 70 F
180 psi
Temp. Range
40 Degrees to 180 Degrees F
Standards
cUPC
Compliance
cUPC
Item
Water Connector
Finish
Stainless Steel
Water Connector Outlet Type
FIP
Features
Corrugated Stainless Steel Connector, High Quality EPDM Gaskets
Operating Temp. (F)
-40 Degrees to 180 Degrees
Inlet Type
FIP
Outlet (In.)
3/4
Application
Water Heater
Water Connector Inlet Type
FIP
Nut Material
Brass
Outlet Type
FIP
Material of Construction
stainless steel
Max. Working Pressure (PSI)
125
For Use With
Water Heater
Hose Fitting B Material
Brass
Hose Fitting A Material
Brass
Supply Hose Type
Water Heater Connector
Hose Fitting A Type
FIP
Hose Fittings
Brass 3/4 in FIP x Brass 3/4 in FIP
Hose Fitting B Type
FIP
For Media Type
Water
Compatible Chemicals
Fresh Water

Description

Water Connector, Hose Inside Dia. 5/8 in, Hose Length 15 in, Hose Tube Material 304 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 180 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards cUPC, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FIP, Hose Fitting B Type FIP, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Coupled Assembly, For Use With Water Heater, Application Water Heater

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.