Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Connector, FIP Inlet, 125 psi, 18" L

  • Mfr # 48251

  • Zoro # G2552888


product price: $14.19
/ea

Key Features

Hose Configuration
Coupled Assembly
Hose Inside Dia.
5/8 in
Hose Length
18 in
Hose Tube Material
PVC
Hose Cover Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48251
Zoro #
G2552888
UPC #
091712482512
Country of Origin
China

Dimensions

Hose Inside Dia.
5/8 in
Hose Length
18 in
Inlet Size (In.)
3/4
Length (In.)
18
Outside Dia. (In.)
1
Water Connector Outlet Size (In)
3/4
Water Connector Inlet Size (In)
3/4
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in

Details

Hose Configuration
Coupled Assembly
Hose Tube Material
PVC
Hose Cover Material
304 Stainless Steel
Max. Working Pressure @ 70 F
200 psi
Temp. Range
40 Degrees to 220 Degrees F
Standards
cUPC
Features
Non-Toxic PVC Core, Multi-Filament Braided Nylon Reinforcement, Stainless Steel Braided Exterior, Flexible, Resists Corrosion, Easy to Install
Nut Material
Brass
Max. Working Pressure (PSI)
125
Item
Water Connector
Operating Temp. (F)
15 Degrees to 158 Degrees
Compliance
cUPC
Outlet (In.)
3/4
Inlet Type
FIP
Water Connector Inlet Type
FIP
Outlet Type
FIP
Material of Construction
stainless steel
Finish
Stainless Steel
Water Connector Outlet Type
FIP
Application
Water Heater
For Use With
Water Heater
Hose Fitting B Type
FIP
Hose Fitting B Material
Brass
Hose Fitting A Material
Brass
Hose Fitting A Type
FIP
Hose Fittings
Brass 3/4 in FIP x Brass 3/4 in FIP
For Media Type
Water
Compatible Chemicals
Fresh Water

Description

Water Connector, Hose Inside Dia. 5/8 in, Hose Length 18 in, Hose Tube Material PVC, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 200 psi, Temp. Range 40 Degrees to 220 Degrees F, Standards cUPC, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FIP, Hose Fitting B Type FIP, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Coupled Assembly, For Use With Water Heater, Application Water Heater

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.