Zoro Homepage

Water Connector Kit, PVC, For Ice Maker

  • Mfr # 60489

  • Zoro # G4422558


product price: $9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Hose Inside Dia.
1/4 in
Inlet Type
Compression
Outlet Type
Compression
Hose Tube Material
PVC
Fitting Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60489
Zoro #
G4422558
UPC #
091712604891
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Fitting B Size
1/4 in
Fitting Size
3/8 in x 7/8 in
Hose Length
5 ft
Hose Fitting A Size
1/4 in
Hose Outside Dia.
1/2 in
Bend Radius
180 in

Description

Water Connector Kit, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 5 ft, Hose Color Blue, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 125 psi, Temp. Range 15 Degrees to 158 Degrees F, Standards AB1953, CSA, cUPC, Bend Radius 180 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type F Compression, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.