Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Connector, PVC, 1/4" Outlet, 72" L

  • Mfr # 41062

  • Zoro # G2552967


product price: $6.35
/ea

Key Features

Hose Configuration
Coupled Assembly
Hose Inside Dia.
1/8 in
Hose Length
6 ft
Hose Tube Material
PVC
Hose Cover Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41062
Zoro #
G2552967
UPC #
091712410621
Country of Origin
China

Dimensions

Hose Inside Dia.
1/8 in
Hose Length
6 ft
Outside Dia. (In.)
5/16
Inlet Size (In.)
1/4
Water Connector Outlet Size (In)
1/4
Length (In.)
72
Water Connector Inlet Size (In)
1/4
Hose Fitting A Size
1/4 in
Hose Fitting B Size
1/4 in

Details

Hose Configuration
Coupled Assembly
Hose Tube Material
PVC
Hose Cover Material
PVC
Max. Working Pressure @ 70 F
125 psi
Temp. Range
40 Degrees to 150 Degrees F
Standards
cUPC
Features
Reinforced, Multi-Filament Braided, Flexible, Resists Corrosion, Easy to Install
Water Connector Inlet Type
Compression
Inlet Type
Compression
Max. Working Pressure (PSI)
200
Material of Construction
PVC
Outlet Type
Compression
Finish
Unfinished
Operating Temp. (F)
15 Degrees to 158 Degrees
Compliance
cUPC
Nut Material
Brass
Outlet (In.)
1/4
Water Connector Outlet Type
Compression
Application
Ice Maker
Item
Water Connector
For Use With
Ice Maker
Hose Fitting B Material
Brass
Supply Hose Type
Ice Maker Connector
Hose Fitting A Material
Brass
Hose Fittings
Brass 1/4 in Compression x Brass 1/4 in Compression
Hose Fitting B Type
F Compression
Hose Fitting A Type
F Compression
For Media Type
Water
Compatible Chemicals
Fresh Water

Description

Water Connector, Hose Inside Dia. 1/8 in, Hose Length 6 ft, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 125 psi, Temp. Range 40 Degrees to 150 Degrees F, Standards cUPC, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type F Compression, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly, For Use With Ice Maker, Application Ice Maker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.