Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Connector, Rubber, FHT Inlet, 48" L

  • Mfr # 60321N

  • Zoro # G2553229


product price: $10.59
/ea

Key Features

Hose Configuration
Coupled Assembly
Hose Inside Dia.
1/4 in
Hose Length
4 ft
Hose Tube Material
Rubber
Hose Cover Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60321N
Zoro #
G2553229
UPC #
091712603214
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
4 ft
Outside Dia. (In.)
1
Inlet Size (In.)
3/4
Water Connector Inlet Size (In)
3/4
Water Connector Outlet Size (In)
3/4
Length (In.)
48
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in
Fitting Size
3/4 in x 3/4 in

Details

Hose Configuration
Coupled Assembly
Hose Tube Material
Rubber
Hose Cover Material
Rubber
Max. Working Pressure @ 70 F
200 psi
Temp. Range
40 Degrees to 180 Degrees F
Item
Water Connector
Application
Washing Machine
Water Connector Inlet Type
FHT
Nut Material
Brass
Outlet Type
FHT
Finish
Unfinished
Water Connector Outlet Type
FHT
Outlet (In.)
3/4
Features
Flexible, Resists Corrosion, Easy to Install
Inlet Type
FHT
Material of Construction
Rubber
Max. Working Pressure (PSI)
200
Operating Temp. (F)
15 Degrees to 158 Degrees
For Use With
Washing Machine
Fitting Material
Brass x Brass
Fitting Type
FHT x FHT
Hose Fitting B Type
FHT
Hose Fitting A Type
FHT
Hose Fittings
Brass 3/4 in FHT x Brass 3/4 in FHT
Hose Fitting A Material
Brass
Hose Fitting B Material
Brass
For Media Type
Water
Compatible Chemicals
Fresh Water

Description

Water Connector, Hose Inside Dia. 1/4 in, Hose Length 4 ft, Hose Tube Material Rubber, Hose Cover Material Rubber, Max. Working Pressure @ 70 F 200 psi, Temp. Range 40 Degrees to 180 Degrees F, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FHT, Hose Fitting B Type FHT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Coupled Assembly, For Use With Washing Machine, Application Washing Machine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.