Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Hardening Drill Rod, 3/16" Dia

  • Mfr # 18114

  • Zoro # G3786505


product price: $14.99
/ea

Key Features

Material
Tool Steel
Length Tolerance
+0.25 in/0 in
Length
36 in
Hardness Scale
RB 104
Finish
Ground and Polish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18114
Zoro #
G3786505
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+0.25 in/0 in
Length
36 in
Dia. Tolerance
+/-0.0005 in
Fractional Size
3/16 in
Overall Length
36 in
Outside Diameter Tolerance
+/-0.0005 in
Outside Diameter
3/16 in

Details

Item
Tool Steel Rod
Material
Tool Steel
Hardness Scale
RB 104
Finish
Ground and Polish
Standards
ASTM A686
Decimal Equivalent
0.19 in
Grade
O1
Heat Treatable
Not Heat Treatable
Fabrication
Cold Drawn
System of Measurement
Inch
Shape
Rod
Yield Strength
Not Rated
Tensile Strength
137,500 psi
Mechanical Finish
Ground, Polished
Includes Material Certificate
No Certificates Included
Brinell Hardness
241 BHN
Rockwell Hardness
104 HRB
Material Grade
1095
Machinability
Not Rated
Heat Treatment
No Heat Treatment
Tolerance Rating
Standard
Galvanized
Not Galvanized

Description

Tool Steel Rod, Material Tool Steel, Material Grade 1095, Overall Length 36 in, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Ground, Polished, Outside Diameter 3/16 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength Not Rated, Fabrication Cold Drawn, Rockwell Hardness 104 HRB, Brinell Hardness 241 BHN, Tensile Strength 137,500 psi, Machinability Not Rated, Length Tolerance +0.25 in/0 in, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.