Zoro Homepage

Water Heater Connector, SS, 12 In, 3/4 FIP

  • Mfr # 22N597

  • Zoro # G4972362


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Material of Construction
S.S. Corrugated
Outside Dia. (In.)
3/4
Outlet (In.)
3/4
Inlet Size (In.)
3/4
Inlet Type
FIP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22N597
Zoro #
G4972362
UPC #
190735428085
Country of Origin
China

Dimensions

Outside Dia. (In.)
3/4
Inlet Size (In.)
3/4
Length (In.)
12

Details

Item
Water Connector
Material of Construction
S.S. Corrugated
Outlet (In.)
3/4
Inlet Type
FIP
Outlet Type
FIP
Nut Material
Brass
Standards
IAPMO, NSF61
Application
Water Heater
Max. Working Pressure (PSI)
125
Finish
Stainless Steel
Operating Temp. (F)
40 to 180 Degrees

Description

Water Connector, Standards IAPMO, NSF61, Application Water Heater

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.