Zoro Homepage

Water Heater Connector, SS, 15 In, 3/4 FIP

  • Mfr # 22N598

  • Zoro # G4972371


product price: $8.89
/ea

Key Features

Material of Construction
S.S. Corrugated
Hose Inside Dia.
3/4 in
Outside Dia. (In.)
3/4
Outlet (In.)
3/4
Inlet Size (In.)
3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22N598
Zoro #
G4972371
UPC #
190735428092
Country of Origin
China

Dimensions

Hose Inside Dia.
3/4 in
Outside Dia. (In.)
3/4
Inlet Size (In.)
3/4
Length (In.)
15
Hose Outside Dia.
15/16 in
Hose Fitting A Size
3/4 in
Hose Length
15 in
Hose Fitting B Size
3/4 in
Fitting Size
3/4 in x 3/4 in
Bend Radius
2 3/8 in

Description

Water Connector, Hose Inside Dia. 3/4 in, Hose Outside Dia. 15/16 in, Hose Length 15 in, Hose Color Silver, Hose Tube Material 304 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 125 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF61, Bend Radius 2 3/8 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FIP, Hose Fitting B Type FIP, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.