Zoro Homepage

Water Heater Connector, SS, 24 In, 3/4 FIP

  • Mfr # 22N601

  • Zoro # G4972396


product price: $12.39
/ea

Key Features

Material of Construction
S.S. Corrugated
Hose Inside Dia.
3/4 in
Outside Dia. (In.)
3/4
Outlet (In.)
3/4
Inlet Size (In.)
3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22N601
Zoro #
G4972396
UPC #
190735428115
Country of Origin
China

Dimensions

Hose Inside Dia.
3/4 in
Outside Dia. (In.)
3/4
Inlet Size (In.)
3/4
Length (In.)
24
Hose Outside Dia.
1 in
Hose Length
24 in
Hose Fitting B Size
3/4 in
Fitting Size
3/4 in x 3/4 in
Hose Fitting A Size
3/4 in
Bend Radius
2 3/8 in

Details

Item
Water Connector
Material of Construction
S.S. Corrugated
Outlet (In.)
3/4
Inlet Type
FIP
Outlet Type
FIP
Standards
IAPMO, NSF61
Finish
Stainless Steel
Operating Temp. (F)
40 to 180 Degrees
Application
Water Heater
Max. Working Pressure (PSI)
125
Nut Material
Brass
Hose Fitting A Type
FIP
Fitting Type
FIP x FIP
Fitting Material
Brass x Brass
Hose Fitting B Material
Brass
Max. Working Pressure @ 70 F
125 psi
Hose Color
Silver
Temp. Range
40 Degrees to 180 Degrees F
Hose Fittings
Brass 3/4 in FIP x Brass 3/4 in FIP
Hose Cover Material
304 Stainless Steel
Hose Fitting A Material
Brass
Hose Configuration
Coupled Assembly
Hose Fitting B Type
FIP
For Use With
Water
For Media Type
Water
Hose Tube Material
304 Stainless Steel

Description

Water Connector, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 in, Hose Length 24 in, Hose Color Silver, Hose Tube Material 304 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 125 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF61, Bend Radius 2 3/8 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FIP, Hose Fitting B Type FIP, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.