Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Heater Element, 13-1/2"L, 240V, 4500W

  • Mfr # 60057N

  • Zoro # G4782467


product price: $11.89
/ea

Key Features

Type
Straight
Voltage
240 V
Watts
4,500 W
Style
Screw In
Insert Length (In.)
13 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60057N
Zoro #
G4782467
UPC #
091712427872
Country of Origin
China

Dimensions

Insert Length (In.)
13 1/2 in
Insert Length
13.5 in

Details

Type
Straight
Voltage
240 V
Watts
4,500 W
Style
Screw In
Item
Water Heater Element
Sheath Material
Copper
Hz
50/60
For Use With
Water Heater
Fits
Commercial Electric
Includes Mounting Hardware
Yes
Operating Voltage
240V AC
Frequency
60 Hz
Market
Commercial
Watt Density Class
HWD
Element Type
Straight
Includes Gasket
Yes
Element Mount Type
Threaded Pipe
Power Consumption
4,500 W

Description

Water Heater Element, Watt Density Class HWD, Element Mount Type Threaded Pipe, Element Type Straight, Insert Length 13.5 in, Operating Voltage 240V AC, Power Consumption 4,500 W, Frequency 60 Hz, Includes Gasket Yes, Includes Mounting Hardware Yes, Market Commercial, Sheath Material Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.