Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Heater Element

  • Mfr # TG1303 430385

  • Zoro # G0405544


product price: $11.19
/ea

Key Features

Type
High Watt Density
Voltage
240 V
Watts
3,000 W
Style
Bolt On
Insert Length (In.)
10 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG1303 430385
Zoro #
G0405544
UPC #
-
Country of Origin
Mexico

Dimensions

Insert Length (In.)
10 9/16 in
Bolt Circle Diameter
2 1/2 in
Insert Length
10.56 in

Details

Type
High Watt Density
Voltage
240 V
Watts
3,000 W
Style
Bolt On
Item
Water Heater Element
Includes
Flat 2 1/2 in Square Composition Gasket And 1/2 in Thick Round Donut Gasket
Fits
All Tank Flanges with 4 Bolt Holes on 2 1/2 in Diameter Bolt Circle
Hz
60 Hz
Sheath Material
Copper
For Use With
Normal Water Hardness and Minimal Mineral Content
Plating
Zinc
Standards
CSA File LR48791, UL File E65554
Operating Voltage
240V AC
For Water Hardness
Minimal Mineral Content, Normal Water Hardness
Frequency
60 Hz
Number of Mounting Holes
4
Element Type
Bolt On
Includes Mounting Hardware
Yes
Power Consumption
3,000 W
Element Mount Type
Flange
For Potable Water Use
No
Flange Material
Steel
Gasket Type
GTRF, TG27T
Includes Gasket
Yes
Watt Density Class
HWD

Description

Water Heater Element, Watt Density Class HWD, Element Mount Type Flange, Element Type Bolt On, Insert Length 10.56 in, Operating Voltage 240V AC, Power Consumption 3,000 W, Bolt Circle Diameter 2 1/2 in, Flange Material Steel, For Potable Water Use No, For Water Hardness Minimal Mineral Content, Normal Water Hardness, Frequency 60 Hz, Gasket Type GTRF, TG27T, Includes Gasket Yes, Includes Mounting Hardware Yes, Number of Mounting Holes 4, Sheath Material Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.