Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Heater Element

  • Mfr # TGW2607 430561

  • Zoro # G2735677


product price: $31.69
/ea

Key Features

Type
Nickel Based Alloy Sheath
Voltage
240 V
Watts
6,000 W
Style
Bolt On
Insert Length (In.)
22 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TGW2607 430561
Zoro #
G2735677
UPC #
-
Country of Origin
Mexico

Dimensions

Insert Length (In.)
22 1/2 in
Flange Height
2 1/2 in
Bolt Circle Diameter
2 1/2 in
Insert Length
22.5 in
Flange Width
2 1/2 in

Details

Type
Nickel Based Alloy Sheath
Voltage
240 V
Watts
6,000 W
Style
Bolt On
Item
Water Heater Element
Sheath Material
Nickel-Based Alloy
Includes
Flat 2 1/2 in Square Composition Gasket And 1/2 in Thick Round Donut Gasket
Fits
All Tank Flanges with 4 Bolt Holes on 2 1/2 in Diameter Bolt Circle
Plating
Zinc
For Use With
Extremely Hard Water, High Sulfur and Lime Content
Hz
60 Hz
Standards
CSA File LR48791, UL File E65554
Operating Voltage
240V AC
Element Mount Type
Flange
Includes Gasket
Yes
Number of Mounting Holes
4
Includes Mounting Hardware
Yes
Gasket Type
1/2 in Thick Round Donut, Flat 2 1/2 in Square Composition
Power Consumption
6,000 W
For Water Hardness
Extremely Hard, High Lime Content, High Sulfur Content
Frequency
60 Hz
Element Type
Bolt On
Flange Material
Steel
For Potable Water Use
No

Description

Water Heater Element, Element Mount Type Flange, Element Type Bolt On, Insert Length 22.5 in, Operating Voltage 240V AC, Power Consumption 6,000 W, Bolt Circle Diameter 2 1/2 in, Flange Height 2 1/2 in, Flange Material Steel, Flange Width 2 1/2 in, For Potable Water Use No, For Water Hardness Extremely Hard, High Lime Content, High Sulfur Content, Frequency 60 Hz, Gasket Type 1/2 in Thick Round Donut, Flat 2 1/2 in Square Composition, Includes Gasket Yes, Includes Mounting Hardware Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.