Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Heater Element Wrench, Metal

  • Mfr # 45059

  • Zoro # G4838902


product price: $5.69
/ea

Key Features

Material
Metal
Features
Durable
Capacity (In.)
1-1/2"
Function
Helps Remove and Replace Screw-In Water Heater Elements
Includes
Bar Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45059
Zoro #
G4838902
UPC #
091712450597
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
8-1/2"
Overall Diameter
2 in
Overall Length
8 1/2 in
Overall Depth
8 1/2 in
Overall Width
6 in
For Pipe Size
1 1/2 in
Handle Length
6 in

Details

Item
Water Heater Element Wrench
Material
Metal
Features
Durable
Capacity (In.)
1-1/2"
Function
Helps Remove and Replace Screw-In Water Heater Elements
Includes
Bar Handle
Type
Residential
Construction
Metal
Handle Color
Gray
Jaw Capacity
1 1/2 in
Corrosion Resistant
yes
Color
Gray
Number of Pieces
2
For Pipe Material
Steel
Adjustable
Not Adjustable
Measurement Type
SAE
Handle Type
Bar Handle
Weight
0.01 lb
Grip Style
Plain
Finish
Chrome
Jaw Finish
Natural

Description

Water Heater Element Wrench, Metal, Overall Length 8 1/2 in, Overall Diameter 2 in, Durable, Helps Remove and Replace Screw-In Water Heater Elements, SAE, Not Adjustable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.