Water Heater Platform, Wall, 2.5 in H
- Mfr # 50-SWHP-W
- Zoro # G4041222
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
26 in
Width (In.)
26 in
Material
Metal
Includes
(2) C-Brackets, (2) Threaded Rods, (4) 45 Degrees Brackets, Corner Brackets
For Use With
Weights up to 600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-SWHP-W
- Zoro #
- G4041222
- UPC #
- 00671119150513
- Country of Origin
- United States
- Item
- Water Heater Platform
- Material
- Metal
- Includes
- (2) C-Brackets, (2) Threaded Rods, (4) 45 Degrees Brackets, Corner Brackets
- For Use With
- Weights up to 600 lb
- Connection Type
- 1 in MIPT x 1 in FS
- Application
- Supports Water Heaters
- Material of Construction
- Steel
- Standards
- UPC
- Features
- Water-Tight Galvanized Steel, Pre-Assembled
- Finish
- Galvanized
- Heater Support Type
- Stand
- Includes Drain Fitting
- Yes
- Material Gauge
- 14 ga
- Weight Capacity
- 600 lb
- For Maximum Tank Capacity
- 50 gal
- Fitting Material
- PVC
- Includes Mounting Hardware
- Yes
- Product Type
- Water Heater Platform
- Compatible Product Type
- Universal
- Shell Material
- Metal
Dimensions
- Length (In.)
- 26 in
- Width (In.)
- 26 in
- Connection Size
- 1 in
- Height (In.)
- 2 1/2 in
- Overall Length
- 26 in
- Overall Width
- 26 in
- Overall Height
- 2.5 in
- For Maximum Tank Diameter
- 26.5 in
- Wire Rope Length
- 26 in
- Length
- 26 in
- Fits Chest Size
- Water-Tight Galvanized Steel, Pre-Assembled
Description
Water Heater Platform, Compatible Manufacturer Part Number Not Applicable, For Maximum Tank Capacity 50 gal, For Maximum Tank Diameter 26.5 in, Overall Height 2.5 in, Overall Length 26 in, Overall Width 26 in, Mounting Location Wall, Application Supports Water Heaters, Compatible Grainger Part Number Not Applicable, Features Water-Tight Galvanized Steel, Pre-Assembled, Finish Galvanized, Fitting Material PVC, Heater Support Type Stand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.