Zoro Homepage

Water Heater Runoff Tube, Metal, 60" H

  • Mfr # 60062

  • Zoro # G4769593


product price: $10.99
/ea

Key Features

Length (In.)
60 in
Width (In.)
3/4 in
Material
Thermoplastic Polypropylene
Includes
Gasket
For Use With
Water Heater
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60062
Zoro #
G4769593
UPC #
091712004929
Country of Origin
China

Dimensions

Length (In.)
60 in
Width (In.)
3/4 in
Connection Size
3/4 in
Dia. (In.)
3/4 in
Height (In.)
60 in
Overall Length
60 in
Overall Height
60 in
Overall Width
0.75 in

Details

Item
Water Heater Runoff Tube
Material
Thermoplastic Polypropylene
Includes
Gasket
For Use With
Water Heater
Connection Type
NPT
Material of Construction
Thermoplastic Polypropylene
Features
Attaches to Temperature and Pressure Relief Valve, Can be Discharged into Water Heater Pan or Directly into Drain
Application
Residential Tank Water Heater Installation
Standards
UPC
Market
Residential
Product Type
Water Heater Runoff Tube

Description

Water Heater Runoff Tube, Connection Size 3/4 in, Connection Type NPT, Material Thermoplastic Polypropylene, Overall Height 60 in, Overall Length 60 in, Application Residential Tank Water Heater Installation, Features Attaches to Temperature and Pressure Relief Valve, Can be Discharged into Water Heater Pan or Directly into Drain, Includes Gasket, Market Residential, Overall Width 0.75 in, Product Type Water Heater Runoff Tube, Standards UPC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.