Zoro Homepage

Water Heater Straps, Up To 120 Gals

  • Mfr # QS-120

  • Zoro # G4285154


product price: $44.29
/ea

Key Features

Length (In.)
54 in
Width (In.)
54 in
Material
Steel
Includes
(2) 3/8 in Carriage Bolts, (2) 3/8 in Hex Nuts, (4) J-Clips, (4) Lag Bolts, (4) Straps
For Use With
Tanks Up to 120 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS-120
Zoro #
G4285154
UPC #
00671119901207
Country of Origin
United States

Dimensions

Length (In.)
54 in
Width (In.)
54 in
Height (In.)
1 1/2 in
Overall Length
54 in
Overall Height
1.5 in

Details

Item
Water Heater Straps
Material
Steel
Includes
(2) 3/8 in Carriage Bolts, (2) 3/8 in Hex Nuts, (4) J-Clips, (4) Lag Bolts, (4) Straps
For Use With
Tanks Up to 120 gal
Material of Construction
Galvanized Steel
Application
Supports Water Heaters
Features
Secure-Buckle
Standards
IAPMO, IPC, UPC
For Maximum Tank Capacity
120 gal
Material Gauge
24 ga
Includes Mounting Hardware
Yes
Finish
Galvanized
Heater Support Type
Safety Restraint Strap

Description

Water Heater Straps, For Maximum Tank Capacity 120 gal, For Maximum Tank Diameter Not Applicable, Overall Height 1.5 in, Overall Length 54 in, Mounting Location Wraparound, Application Supports Water Heaters, Features Secure-Buckle, Finish Galvanized, Heater Support Type Safety Restraint Strap, Includes (2) 3/8 in Carriage Bolts, (2) 3/8 in Hex Nuts, (4) J-Clips, (4) Lag Bolts, (4) Straps, Includes Mounting Hardware Yes, Material Steel, Material Gauge 24 ga, Standards IAPMO, IPC, UPC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.