Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Hose, 2" ID x 20 ft., 50 ft., Green

  • Mfr # PKQ2-200

  • Zoro # G6138113


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Size
2 in x 2 in
Bend Radius
8 in
Temp. Range
-5 Degrees to 150 Degrees F
Hose Length
20 ft, 50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKQ2-200
Zoro #
G6138113
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
2 in x 2 in
Bend Radius
8 in
Hose Length
20 ft, 50 ft
Hose Inside Dia.
2 in
Hose Fitting B Size
2 in
Hose Fitting A Size
2 in
Hose Outside Dia.
2 1/2 in

Details

Item
Water Suction and Discharge Hose Kit
Fitting Type
Cam and Groove C x Cam and Groove E
Temp. Range
-5 Degrees to 150 Degrees F
Hose Fitting B Type
Cam and Groove E
Vacuum Rating
29 in Hg
Hose Reinforcement Material
Fiber
Safety Factor
3:1
Hose Color
Green
Burst Pressure
240 psi
Hose Fitting A Material
Polypropylene
Max. Working Pressure @ 70 F
79 psi
Fitting Material
Polypropylene x Polypropylene
Hose Tube Material
PVC
Hose Fitting B Material
Polypropylene
Hose Fittings
Polypropylene 2 in Cam and Groove C x Polypropylene 2 in Cam and Groove E
Hose Cover Material
PVC
Hose Configuration
Coupled Assembly
Standards
3-A, FDA, USDA
Hose Fitting A Type
Cam and Groove C
For Media Type
Water
Compatible Chemicals
Deionized Water, Fresh Water, Salt Water

Description

Water Suction and Discharge Hose Kit, Hose Inside Dia. 2 in, Hose Outside Dia. 2 1/2 in, Hose Length 20 ft, 50 ft, Hose Color Green, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 240 psi, Max. Working Pressure @ 70 F 79 psi, Temp. Range -5 Degrees to 150 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 3:1, Bend Radius 8 in, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.