Zoro Select

Water Hose, Cold, Rubber/PVC, 50 ft., Black


product price: $14.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Hose Configuration Coupled Assembly
  • Hose Inside Dia. 1/2 in
  • Hose Length 50 ft
  • Temp. Range 90 Degrees F
  • Hose Color Black
See all product information

Product Information

Dimensions

Hose Inside Dia. 1/2 in
Hose Length 50 ft

Details

Hose Configuration Coupled Assembly
Item Water Hose
Temp. Range 90 Degrees F
Hose Color Black
Maximum Pressure 100 psi
Operating Temp. 90 Degrees F
Hose Material Rubber/PVC
Number of Ply 1
Coupling Material Plastic
Connection GHT
Gallons per Hour 5
Features Non Clogging Porous Design, Provides Even Soaking Action Above or Below Ground
Use With Water Temp. Cold
Kink Resistant No
Coupling Weight Capacity 250 lb.
Hose Fitting B Material Plastic
Hose Fitting A Type FGHT
Hose Fitting A Material Plastic
Hose Fitting B Type MGHT
Hose Cover Material PVC
Hose Fittings Plastic FGHT x Plastic MGHT
Hose Tube Material PVC

Description

Item Water Hose, Features Non Clogging Porous Design, Provides Even Soaking Action Above or Below Ground, Garden Hose Type Soaker Hose, Hose Color Black, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Material Plastic, Hose Fitting A Type FGHT, Hose Fitting B Material Plastic, Hose Fitting B Type MGHT, Hose Fittings Plastic FGHT x Plastic MGHT, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Hose Tube Material PVC, Kink Resistant No, Temp. Range 90 Degrees F

Restrictions

  • WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.