Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Suction and Discharge Hose

  • Mfr # SPT125-10

  • Zoro # G713328856


product price: $37.15
/ea

Key Features

Bend Radius
4 in
Vacuum Rating
28 in of Hg
Hose Inside Dia.
1 1/4 in
Hose Color
Clear, White
Temp. Range
-10 Degrees to 130 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPT125-10
Zoro #
G713328856
UPC #
-
Country of Origin
United States

Dimensions

Bend Radius
4 in
Hose Inside Dia.
1 1/4 in
Hose Length
10 ft
Hose Outside Dia.
1 1/2 in

Details

Item
Suction and Discharge Hose
Vacuum Rating
28 in of Hg
Hose Color
Clear, White
Temp. Range
-10 Degrees to 130 Degrees F
Hose Tube Material
PVC
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
90 psi
Hose Reinforcement Material
PVC
Hose Cover Material
PVC
Standards
No Standards Met
Maximum Operating Temperature
130 Degrees F
Minimum Operating Temperature
-10 Degrees F
For Media Type
Water

Description

Water Suction and Discharge Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.