Wave Washer, Fits Bolt Size 13/16 in 18-8 Stainless Steel, Passivated Finish, 10 PK

  • Mfr # TWWIX081-010BX

  • Zoro # G2765296


product price:  $13.15
/pk 10, $1.32/ea

Key Features

Number of Waves
3
Material
18-8 Stainless Steel
Finish
Passivated
Outside Dia.
1.442 in
Overall Height
0.135 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TWWIX081-010BX
Zoro #
G2765296
UPC #
096653286809
Country of Origin
China

Dimensions

Fits Bolt Sizes
13/16 in
Outside Dia.
1.442 in
Overall Height
0.135 in
Thickness
0.02 in
Inside Dia.
0.838 in
For Screw Size
13/16 in
Inside Diameter
0.838 in
Outside Diameter
1 7/16 in

Details

Item
Wave Washer
Number of Waves
3
Material
18-8 Stainless Steel
Finish
Passivated
System of Measurement
Inch
Rockwell Hardness
C40 to C50
Type
Triple Wave
Pack Size
Small Pack
Material Grade/Class
18-8
Hardness
40 HRC
Washer Type
Triple Wave

Description

Wave Washer, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 13/16 in, Inside Diameter 0.838 in, Outside Diameter 1 7/16 in, Thickness 1/64 in, Overall Height 0.135 in, Type Triple Wave, System of Measurement Inch, Pack Size Small Pack, Rockwell Hardness C40 to C50, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.