Wave Washer, Fits Bolt Size 3/8 in 18-8 Stainless Steel, Passivated Finish, 25 PK

  • Mfr # TWWIX037-025BX

  • Zoro # G2602914


product price:  $21.19
/pk 25, $0.85/ea

Key Features

Number of Waves
3
Material
18-8 Stainless Steel
Finish
Passivated
Outside Dia.
0.702 in
Overall Height
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TWWIX037-025BX
Zoro #
G2602914
UPC #
096653285468
Country of Origin
China

Dimensions

Fits Bolt Sizes
3/8 in
Outside Dia.
0.702 in
Overall Height
0.08 in
Thickness
0.01 in
Inside Dia.
0.411 in
Inside Diameter
0.411 in
For Screw Size
3/8 in
Outside Diameter
45/64 in

Details

Item
Wave Washer
Number of Waves
3
Material
18-8 Stainless Steel
Finish
Passivated
System of Measurement
Inch
Rockwell Hardness
C40 to C50
Material Grade/Class
18-8
Pack Size
Small Pack
Type
Triple Wave
Washer Type
Triple Wave
Hardness
40 HRC

Description

Wave Washer, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.411 in, Outside Diameter 45/64 in, Thickness 1/64 in, Overall Height 0.08 in, Type Triple Wave, System of Measurement Inch, Pack Size Small Pack, Rockwell Hardness C40 to C50, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.