Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wave Washer, Fits Bolt Size #5 18-8 Stainless Steel, Passivated Finish, 10 PK

  • Mfr # WAV111SS

  • Zoro # G3316424


product price: $11.49
/pk 10, $1.15/ea

Key Features

Number of Waves
1
Material
18-8 Stainless Steel
Finish
Passivated
Overall Height
0.034 in
Thickness
0.006 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAV111SS
Zoro #
G3316424
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
#5
Outside Dia.
0.245 in
Overall Height
0.034 in
Thickness
0.006 in
Inside Dia.
0.130 in
Inside Diameter
0.13 in
Outside Diameter
1/4 in
For Screw Size
#5

Details

Item
Wave Washer
Number of Waves
1
Material
18-8 Stainless Steel
Finish
Passivated
System of Measurement
Inch
Rockwell Hardness
C40
Type
Wave Washer
Material Grade/Class
18-8
Pack Size
Small Pack
FDA Approved
Not FDA Approved
Dimensional Standards
RoHS Compliant
Hardness
83 HRB
Washer Type
Single Wave

Description

Wave Washer, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #5, Inside Diameter 0.13 in, Outside Diameter 1/4 in, Thickness 0 in, Overall Height 0.034 in, Type Wave Washer, System of Measurement Inch, Dimensional Standards RoHS Compliant, Pack Size Small Pack, Rockwell Hardness B83 to B95, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.