Wave Washer, Fits Bolt Size #6 18-8 Stainless Steel, Passivated Finish, 10 PK

  • Mfr # WAV306SS

  • Zoro # G2769392


product price: $8.99
/pk 10, $0.90/ea
Sold in multiples of 2 for $17.98

Key Features

Number of Waves
3
Material
18-8 Stainless Steel
Finish
Passivated
Overall Height
0.050 in
Thickness
0.006 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAV306SS
Zoro #
G2769392
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
#6
Outside Dia.
0.242 in
Overall Height
0.050 in
Thickness
0.006 in
Inside Dia.
0.145 in
Outside Diameter
15/64 in
Inside Diameter
0.145 in
For Screw Size
#6

Details

Item
Wave Washer
Number of Waves
3
Material
18-8 Stainless Steel
Finish
Passivated
System of Measurement
Inch
Rockwell Hardness
C40
Pack Size
Small Pack
Material Grade/Class
18-8
Type
Wave Washer
Hardness
83 HRB
Washer Type
Triple Wave
FDA Approved
Not FDA Approved
Dimensional Standards
RoHS Compliant

Description

Wave Washer, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #6, Inside Diameter 0.145 in, Outside Diameter 15/64 in, Thickness 0 in, Overall Height 0.05 in, Type Wave Washer, System of Measurement Inch, Dimensional Standards RoHS Compliant, Pack Size Small Pack, Rockwell Hardness B83 to B95, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.