Zoro Homepage

Wave Washer, Fits Bolt Size 7/16 in Stainless Steel, Plain Finish, 2500 PK

  • Mfr # TWWIX043-2500BX

  • Zoro # G8119982


product price: $877.99
/pk 2500, $0.35/ea
Free Shipping & Returns

Key Features

Number of Waves
3
Material
Stainless Steel
Finish
Plain
Outside Dia.
0.845 in
Overall Height
0.845 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWWIX043-2500BX
Zoro #
G8119982
UPC #
096653362411
Country of Origin
China

Dimensions

Fits Bolt Sizes
7/16 in
Outside Dia.
0.845 in
Overall Height
0.845 in
Thickness
0.01 in
Inside Dia.
0.446 in
Inside Diameter
0.46 in
Outside Diameter
55/64 in
For Screw Size
7/16 in

Details

Item
Wave Washer
Number of Waves
3
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
C40 to C50
Pack Size
Bulk Pack
Material Grade/Class
18-8
Type
Triple Wave
Washer Type
Triple Wave
Hardness
40 HRC

Description

Wave Washer, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 7/16 in, Inside Diameter 0.46 in, Outside Diameter 55/64 in, Thickness 1/64 in, Overall Height 0.1 in, Type Triple Wave, System of Measurement Inch, Pack Size Bulk Pack, Rockwell Hardness C40 to C50, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.