Zoro Homepage

Wave Washer, Fits Bolt Size 7/16 in Steel, Plain Finish, 2000 PK

  • Mfr # TWWIS043-2000BX

  • Zoro # G7812953


product price: $578.99
/pk 2000, $0.29/ea
Free Shipping & Returns

Key Features

Number of Waves
3
Material
Steel
Finish
Plain
Outside Dia.
0.74 in
Overall Height
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWWIS043-2000BX
Zoro #
G7812953
UPC #
096653362626
Country of Origin
China

Dimensions

Fits Bolt Sizes
7/16 in
Outside Dia.
0.74 in
Overall Height
0.07 in
Thickness
0.015 in
Inside Dia.
0.44 in
For Screw Size
7/16 in
Inside Diameter
0.46 in
Outside Diameter
49/64 in

Details

Item
Wave Washer
Number of Waves
3
Material
Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
C40 to C50
Type
Triple Wave
Pack Size
Bulk Pack
Hardness
40 HRC
Washer Type
Triple Wave

Description

Wave Washer, Material Steel, Material Grade/Class Not Applicable, Finish Black Oxide, For Screw Size 7/16 in, Inside Diameter 0.46 in, Outside Diameter 49/64 in, Thickness 1/64 in, Overall Height 0.09 in, Type Triple Wave, System of Measurement Inch, Pack Size Bulk Pack, Rockwell Hardness C40 to C50, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.