Zoro Homepage

Wave Washer, Fits Bolt Size #8 Steel, Plain Finish, 2500 PK

  • Mfr # TWWIS0-8-2500BX

  • Zoro # G8440573


product price: $349.99
/pk 2500, $0.14/ea
Free Shipping & Returns

Key Features

Number of Waves
3
Material
Steel
Finish
Plain
Fits Bolt Sizes
#8
Outside Dia.
0.365 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWWIS0-8-2500BX
Zoro #
G8440573
UPC #
096653362565
Country of Origin
China

Dimensions

Fits Bolt Sizes
#8
Outside Dia.
0.365 in
Overall Height
0.035 in
Thickness
0.012 in
Inside Dia.
0.149 in
Outside Diameter
25/64 in
For Screw Size
#8
Inside Diameter
0.169 in

Details

Item
Wave Washer
Number of Waves
3
Material
Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
C40 to C50
Pack Size
Bulk Pack
Type
Triple Wave
Washer Type
Triple Wave
Hardness
40 HRC

Description

Wave Washer, Material Steel, Material Grade/Class Not Applicable, Finish Black Oxide, For Screw Size #8, Inside Diameter 0.169 in, Outside Diameter 25/64 in, Thickness 1/64 in, Overall Height 0.055 in, Type Triple Wave, System of Measurement Inch, Pack Size Bulk Pack, Rockwell Hardness C40 to C50, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.