Weatherstrip, D, Black, Length 200 Ft.
Mfr # 5MFL8
Zoro # G2947831
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3/8 in
Overall Width
3/8 in
Overall Length
200 ft
Mounting Type
Adhesive Backed, D Profile
Sold As
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5MFL8
Zoro #
G2947831
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Height
3/8 in
Overall Width
3/8 in
Overall Length
200 ft
Insert Size
23/64"
Details
Mounting Type
Adhesive Backed, D Profile
Sold As
Roll
Insert Material
EPDM Rubber
For Use With
Use On Windows and Doors
Item
Door Weatherstripping
Insert Color
Black
Stays Flexible to
-40 Degrees F
Product Type
Weatherstripping
Flange Material
Rubber
Insert Type
Looped
Description
Door Weatherstripping, Insert Type Looped, Insert Material EPDM Rubber, Flange Material Rubber, Flange Height Not Applicable, Flange Width Not Applicable, Flange Thickness Not Applicable, Overall Length 200 ft, Overall Width 3/8 in, Overall Height 3/8 in, Stays Flexible to -40 Degrees F, Mounting Type Self-Adhesive, For Use With Use On Windows and Doors, Sold As Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.