Wedge Anchor, 3/4" Dia., 10" L, Steel Zinc Plated, 10 PK

  • Mfr # 75160AWG

  • Zoro # G9669599


product price:  $68.59
/pk 10, $6.86/ea

Key Features

Material
Steel
Finish
Zinc Plated
Material Grade
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75160AWG
Zoro #
G9669599
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
3/4"
Overall Length
10"

Details

Item
Wedge Anchor
Material
Steel
Finish
Zinc Plated
Material Grade
Grade 2

Description

Bulk Wedge Anchors,3/4X10 WEDGE A,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.