Zoro Homepage

Wedge Anchor, 3/4" Dia., 7" L, 18-8 Stainless Steel Plain, 2 PK

  • Mfr # U70420.075.0700

  • Zoro # G0052626


product price: $22.15
/pk 2, $11.08/ea

Key Features

Compatible Material
Concrete
Material
18-8 Stainless Steel
Finish
Plain
Seismic Approved
No
ICC Approved for Cracked Concrete
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U70420.075.0700
Zoro #
G0052626
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
3/4"
Overall Length
7"
Drill Bit Size
3/4 in
Thread Size
3/4"-10
Minimum Installation Depth
3-1/4"
Maximum Material Thickness
2"
Thread Length
4 1/2 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Material
18-8 Stainless Steel
Finish
Plain
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Tension Strength (4,000 psi Concrete)
11,880 lb
ICC Approved for Un-Cracked Concrete
No
Includes
Nut, Washer
Material Grade
303 and 304
Embedment In Concrete
3 1/4 in
Wedge Anchor Type
Wedge Anchor
Material Grade/Class
18-8
System of Measurement
Inch
Thread Style
Fully Threaded
Pack Size
Small Pack

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 7 in, Thread Length 4 1/2 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 3/4 in, Minimum Installation Depth 3 1/4 in, Ultimate Tension Strength (4,000 psi Concrete) 11,880 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.